Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant BDS73L Looped Bale Eye, Closed Mesh, Bus Drop Support Grips, 0.85
See all 16 items in product family

Bryant BDS73L Looped Bale Eye, Closed Mesh, Bus Drop Support Grips, 0.85

Item #: WBB216946

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $20.75
Product Information
Customer Review
Product Q&A
Bus Drop Support Grip

Used For Light Duty Support of The Dead Weight of Flexible Cable Connections of Electrical Machinery To Bus Ducts by Relieving Strain, Pull, Vibration And Flexing. When Used With Safety Springs, These Grips Reduce Tension, Prevent Pullouts, Electrical Accidents And Dowtime. Often Used In Conjunction With Strain Relief Grips.

Specifications:
  • Cable Diameter Range In(cm): .73"-.85" (1.85-2.16)
  • Length Mesh to Shoulder In(cm): 6-3/4" (17.14)
  • Length Shoulder to Eye In(cm): 7" (17.78)
For Use:
  • All Factory Equipment
  • Cable Drops
Certifications:
  • UL Listing: E167220
  • CSA Certification: LR701228

Product Specifications

    • BRANDBryant
    • APPROX. BREAKING STRENGTH LBS1400
    • MADE IN THE U.S.A.Yes
    • MIN CABLE DIAMETER.73
    • MAX CABLE DIAMETER.85
    • MANUFACTURERS PART NUMBERBDS73L
    • GRIP STYLELooped Bail

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:68