Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW Tapcon 26120 - 1/4" x 1-3/4" Concrete Anchor - 410 SS - Hex Head - Made In USA - Pkg of 8

Rollover image to zoom in

Click image to enlarge

See all 216 items in product family

ITW Tapcon 26120 - 1/4" x 1-3/4" Concrete Anchor - 410 SS - Hex Head - Made In USA - Pkg of 8

Item #: WBB361629

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Tapcon 410 1/4" x 1-3/4" Stainless Steel Concrete Anchor, Hex Head, 8-pk

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles
Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Tapcon®
    • SIZE1/4"
    • LENGTH INCHES1-3/4
    • MATERIALStainless Steel
    • FINISH410 Stainless Steel
    • HEADHex
    • PACKAGE QTY8
    • MANUFACTURERS PART NUMBER26120
    • ANCHOR TYPEScrew Anchor
    • COUNTRY OF ORIGINMade in USA
    • DRIVESlotted

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!