Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Center Pin Drive Anchor - 2-3/8" L x 3/8" Dia. - Pkg of 50
See all 34 items in product family

Center Pin Drive Anchor - 2-3/8" L x 3/8" Dia. - Pkg of 50

Item #: WBB382279

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($124.75)

Price: $24.95
Product Information
Customer Review
Product Q&A
Center Pin Drive Anchor - 2-3/8" L x 3/8" Dia. - Pkg of 50

  • Easy to install - just hammer the center pin and it's set. Anchor tensions itself automatically, so no wrench is needed
  • Visually inspectable - anchor is set when center pin is flush with top of hole
  • Depth of hole not critical - no depth gauge required
  • No templates required - the actual diameter of the anchor is the same as its nominal diameter
  • Yellow dichromate finish for superior corrosion resistance
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • LENGTH INCHES2-3/8
    • MATERIALSteel
    • FINISHZinc Yellow
    • MAX THICKNESS FASTENED5/8"
    • MIN. EMBEDMENT1-3/8"
    • PACKAGE QTY50
    • MANUFACTURERS PART NUMBERCP3823
    • DIAMETER INCHES3/8
    • ANCHOR TYPEDrive Anchor
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!