Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wedge Anchor - 4-3/4" L x 3/4" Dia. - 304 Stainless Steel - Wej-It ATS3443
See all 128 items in product family

Wedge Anchor - 4-3/4" L x 3/4" Dia. - 304 Stainless Steel - Wej-It ATS3443

Item #: WBB382410

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($129.90)

Price: $64.95
Product Information
Customer Review
Product Q&A
304 Stainless Steel Wedge Anchor - 4.75 Inches Long, 3/4 Inches Diameter

  • Will fit through a 1/16" larger pre-punched hole
  • Sets up fast. Needs less rotation to achieve required torque
  • Unique "Safety Shoulder" feature. Supports clip when anchor is under strain, minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions
  • Enlarged dimples on clip. Reduces slip, more responsive in lighter concrete
  • 360° segment contact on clip. Equalizes load distribution providing greater load performance carrying capacity and "more forgiving" design
Documents

Documents are in PDF format

Product Specifications

    • BRANDWej-It
    • SIZE3/4-10
    • LENGTH INCHES4-3/4
    • MATERIALStainless Steel
    • FINISH304 Stainless Steel
    • ANCHOR TYPEWedge Anchor
    • MANUFACTURERS PART NUMBERATS3443
    • PACKAGE QTY10
    • UNIT OF MEASUREMENTInch (Imperial)
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!