Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ITW Red Head 01992 - 3/4" x 5-1/2" Wedge Anchor - Made In USA - Pkg of 10

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

ITW Red Head 01992 - 3/4" x 5-1/2" Wedge Anchor - Made In USA - Pkg of 10

Item #: WBB366011

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $30.95 ea.
5-9 $27.95 ea.
10+ $25.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Red Head 3/4" x 5-1/2" Wedge, 10 ct

Used for fastening into solid concrete. Corrosion resistant, one piece stainless steel expander clip. Supplied complete with nut and washer.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDITW Red Head®
    • SIZE3/4-10
    • LENGTH INCHES5-1/2
    • MATERIALSteel
    • FINISHZinc
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY10
    • MANUFACTURERS PART NUMBER01992
    • ANCHOR TYPEWedge Anchor
    • COUNTRY OF ORIGINMade in USA
    • APPROVALSICC Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!