Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powers 8490SD - AC 100+ Gold® Adhesive Anchor - SBS - 28 Oz. - Pkg of 8
See all 23 items in product family

Powers 8490SD - AC 100+ Gold® Adhesive Anchor - SBS - 28 Oz. - Pkg of 8

Item #: WBB701223

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 236.95
Product Information
Customer Review
Product Q&A
AC 100+ Gold® Adhesive Anchor - SBS - 28 Oz.

AC 100+™ Gold is a two-component adhesive anchoring system. The system includes injection adhesive in plastic cartridges, mixing nozzles, dispensing tools and hole cleaning equipment. AC 100+™ Gold is designed for bonding threaded rod and reinforcing bar hardware into drilled holes in concrete base materials.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPowers Fasteners®
    • SIZE28 oz.
    • LENGTH INCHES--
    • MATERIALVinylester
    • SERIESAC 100+ Gold®
    • MANUFACTURERS PART NUMBER8490SD
    • COUNTRY OF ORIGINImport
    • COLOR FINISHGold
    • ANCHOR TYPEAdhesive Anchor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!