Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Anchors


(1,574 Items)
Sub Category
Adhesive Anchors (13)
Remove
Hammer-Capsule® Drive-In Adhesive, 1", Drill Dia. 8-1/4"
Remove

      Items
Hammer-Capsule® Drive-In Adhesive, 1", Drill Dia. 8-1/4" Hammer-Capsule® Drive-In Adhesive, 1", Drill Dia. 8-1/4"


Hammer-Capsule® Drive-In Adhesive, 1", Drill Dia. 8-1/4"
Hammer-Capsule® Drive-In Adhesive, 1", Drill Dia. 8-1/4"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB701173
Price: $64.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hammer-Capsule® Drive-In Adhesive, 1", Drill Dia. 8-1/4"

The Hammer-Capsule® system consists of a self contained, single use, two-part glass capsule into which threaded anchor rod or reinforcing bars can be directly driven without the need for a chisel point or spinning action. It is designed for use in the installation of 3/8" through 1" diameter threaded rod in solid concrete and masonry materials. It can also be used to install reinforcing bars. A mixture of hardener and quartz aggregate is contained in the upper portion of the capsule while the lower portion contains an epoxy acrylate resin. Unlike traditional capsule anchors which required the use of Chisel-Point Anchor Rod and special installation tools, the Hammer-Capsule® is designed for use with straight cut anchor rod.

Product Specifications
FLUID SIZE --
ANCHOR TYPE Drive-In Adhesive
CAPSULE LENGTH (INCHES) 8-1/4
COLOR FINISH --
DRILL DIA. (INCHES) 8-1/4
ANCHOR SIZE (INCHES) 1
MATERIAL --
SERIES Hammer-Capsule®
PACKAGE QUANTITY 5
MANUFACTURERS PART NUMBER 6707
BRAND Powers Fasteners®


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


AC 100+™ Adhesive Anchor, Gold, SBS, 12 OZ.

AC 100+™ Adhesive Anchor, Gold, SBS, 12 OZ.

From $264.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)