Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powers 6702 - Hammer-Capsule® Drive-In Adhesive, 3/8", Drill Dia. 7/16" - Pkg of 30
See all 6 items in product family

Powers 6702 - Hammer-Capsule® Drive-In Adhesive, 3/8", Drill Dia. 7/16" - Pkg of 30

Item #: WBB701202

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $93.95 ea.
5-9 $85.95 ea.
10+ $79.95 ea.
Product Information
Customer Review
Product Q&A
Hammer-Capsule® Drive-In Adhesive, 3/8", Drill Dia. 7/16"

The Hammer-Capsule® system consists of a self contained, single use, two-part glass capsule into which threaded anchor rod or reinforcing bars can be directly driven without the need for a chisel point or spinning action. It is designed for use in the installation of 3/8" through 1" diameter threaded rod in solid concrete and masonry materials. It can also be used to install reinforcing bars. A mixture of hardener and quartz aggregate is contained in the upper portion of the capsule while the lower portion contains an epoxy acrylate resin. Unlike traditional capsule anchors which required the use of Chisel-Point Anchor Rod and special installation tools, the Hammer-Capsule® is designed for use with straight cut anchor rod.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPowers Fasteners®
    • LENGTH INCHES--
    • ANCHOR SIZE (INCHES)3/8
    • DRILL DIA. (INCHES)7/16
    • SERIESHammer-Capsule®
    • PACKAGE QTY30
    • MANUFACTURERS PART NUMBER6702
    • ANCHOR TYPEAdhesive Anchor
    • DRILL DIA.7/16"
    • CAPSULE LENGTH (INCHES)3-1/2
    • COUNTRY OF ORIGINImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!