Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powers 0502SD - PE1000+® Adhesive Anchor, Dual Cartridge, 20 OZ. - Pkg of 12
See all 11 items in product family

Powers 0502SD - PE1000+® Adhesive Anchor, Dual Cartridge, 20 OZ. - Pkg of 12

Item #: WBB701226

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $405.95
Product Information
Customer Review
Product Q&A
PE1000+® Adhesive Anchor, Dual Cartridge, 20 OZ.

The PE1000+® is a two-component, high strength adhesive anchoring system. The system includes injection adhesive in plastic cartridges, mixing nozzles, dispensing tools and hole cleaning equipment. The PE1000+® is designed for bonding threaded rod and reinforcing bar hardware into drilled holes in concrete base materials.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDPowers Fasteners®
    • SIZE20 oz.
    • LENGTH INCHES--
    • MANUFACTURERS PART NUMBER0502SD
    • COUNTRY OF ORIGINImport
    • ANCHOR TYPEAdhesive Anchor
    • SERIESPE1000+®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:66