Hex Head Cap Screws
Size
Finish
Length
Material
Price
Hex Cap Screw - 1/4-20 x 2" - Steel - Zinc CR+3 - Grade 2 - PT - Pkg of 100 - Brighton-Best 403026
Length
2 in
Package Quantity
100
Size
1/4-20
Finish
Zinc
Hex Head Cap Screw - M16 x 2.0 x 120mm - Steel - Zinc Yellow - Class 10.9 - DIN 931 - Pkg of 10
Length
120 mm
Package Quantity
10
Size
M16 x 2.0
Finish
Zinc Yellow
Hex Head Cap Screw - M8 x 1.25 x 25mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 100
Length
25 mm
Package Quantity
100
Size
M8 x 1.25
Finish
Zinc Clear
Hex Head Cap Screw - M4 x 0.7 x 10mm - Steel - Zinc Clear - Class 8.8 - DIN 933 - Pkg of 100
Length
10 mm
Package Quantity
100
Size
M4 x 0.7
Finish
Zinc Clear
Hex Cap Screw - 1/4-20 x 1" - 18-8 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 400010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel
Hex Cap Screw - 1/4-20 x 1" - 316 Stainless Steel - FT - UNC - Pkg of 100 - Brighton-Best 401010
Length
1 in
Package Quantity
100
Size
1/4-20
Finish
Stainless Steel