Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6-40 x 5/8 Self Clinching Standoff - F/T - 303 Stainless Steel - Pkg of 1000
See all 36 items in product family

6-40 x 5/8 Self Clinching Standoff - F/T - 303 Stainless Steel - Pkg of 1000

Item #: WBB420821

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $516.00
Product Information
Customer Review
Product Q&A
6-4-40X5/8 Self Clinching Standoff F/T 303 Stainless Steel. Concrete screws cut their own threads when used in concrete, block or brick. Carbide bits are recommended for use in masonry.

Product Specifications

    • FINISHStainless Steel
    • PACKAGE QTY1000
    • LENGTH5/8"
    • MANUFACTURERS PART NUMBER041006SCBSOS
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • SIZE6-4-40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!