Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3/16x2 1/2 Dowel Screw Zinc, Pkg of 3000
See all 42 items in product family

3/16x2 1/2 Dowel Screw Zinc, Pkg of 3000

Item #: WBB428258

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $238.95
Product Information
Customer Review
Product Q&A
Dowel Screws, 3/16 x 1/2, 3000 Pack

Dowel Screws are designed to fasten two soft objects (such as wood) together. Features a zinc finish for increased protection.

Product Specifications

    • FINISHZinc
    • SIZE3/16
    • PACKAGE QTY3000
    • MANUFACTURERS PART NUMBER1040SD
    • BRANDKanebridge
    • LENGTH INCHES2 1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:60