Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
7X7/16  Phillips Pan Head Fine Drywall Framing Screw Black Oxide, Pkg of 7500

7X7/16 Phillips Pan Head Fine Drywall Framing Screw Black Oxide, Pkg of 7500

Item #: WBB415245

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $52.95
Product Information
Product Q&A
7X7/16 Phillips Pan Head Fine Drywall Framing Screw Black Oxide. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.

Product Specifications

    • DRIVEPhillips
    • SIZE#7
    • PACKAGE QTY7500
    • LENGTH7/16
    • TPI16
    • HEAD Pan
    • MATERIALSteel
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER 0707YPPG
    • FINISHBlack Oxide
    • THREAD SIZE--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.