Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8-11X1 1/2  Hex Head Flange Frame Bolt Grade 8 Black Phosphate, Pkg of 225
See all 502 items in product family

5/8-11X1 1/2 Hex Head Flange Frame Bolt Grade 8 Black Phosphate, Pkg of 225

Item #: WBB415708

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 224.95
Product Information
Customer Review
Product Q&A
5/8-11X1 1/2 Hex Head Flange Frame Bolt Grade 8 Black Phosphate. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • FINISHBlack Phosphate
    • PACKAGE QTY225
    • HEAD Hex Flange
    • SIZE5/8-11
    • BRANDKanebridge
    • COUNTRY OF ORIGINImport
    • MANUFACTURERS PART NUMBER6224BF
    • UNIT OF MEASUREMENTInch (Imperial)
    • MATERIALSteel
    • LENGTH1-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!