Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5/8-18X3  Hex Head Flange Frame Bolt Grade 8 Black Phosphate, Pkg of 125
See all 502 items in product family

5/8-18X3 Hex Head Flange Frame Bolt Grade 8 Black Phosphate, Pkg of 125

Item #: WBB420289

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 254.95
Product Information
Customer Review
Product Q&A
5/8-18X3 Hex Head Flange Frame Bolt Grade 8 Black Phosphate. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Specifications

    • COUNTRY OF ORIGINImport
    • MANUFACTURERS PART NUMBER6348BF
    • MATERIALSteel
    • UNIT OF MEASUREMENTInch (Imperial)
    • LENGTH3"
    • SIZE5/8-18
    • FINISHBlack Phosphate
    • HEAD Hex Flange
    • PACKAGE QTY125
    • BRANDKanebridge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!