Flooring Screws
Brand
Package Quantity
Length
Color
Size
Price
Related Products
8X1 5/8 Phillips Bugle Head Course Thread Sharp Point Deck Screw Dacrotized. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
The Ultimate Composite Deck Screw! Available in ACQ Compatible Coated and 305 Stainless Steel C-Deck Composite Deck Screws are for use with wood, composite, PVC and other plastic materials. Trex® approved fastener! Our e-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests! Our C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials. Features: Stainless Steel or Coated Available Handles the Toughest Composites & Great For Wood Type ...
The Ultimate Composite Deck Screw. C-Deck Composite Deck Screws are for use with wood, composite, PVC and other plastic materials. Stainless Steel C-Deck screws are available in 10 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests. C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials. Features: Pressure treated compatible - Excellent performance in all plastic composite, PVC & wood decking Eliminates composite mushrooming, does not produce secondary lumps ...
9X2 Phillips Recess Bugle Hd Coarse Thread Drywall Scr Blk Phosphate Particle Board. Bugle head screws are commonly used for drywall because it distributes bearing stress over a wider area than a flat head.
#8 x 2" Phillips Bugle Head Drywall Screw - Steel - Full Thread - Coarse - Pkg of 5 lbs (Approx. 675 pcs) Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. Counts are approximate