Pan Head
#6 x 1/2 #5HD Six Lobe Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 5000
Length
1/2 in
Finish
Stainless Steel
Package Quantity
5000
Size
6
Length
3/4 in
Finish
Zinc
Package Quantity
8000
Size
8
#6 x 1 #5HD Phillips Pan High Low Screw Fully Threaded 18-8 Stainless Steel - Pkg of 6000
Length
1 in
Finish
Stainless Steel
Package Quantity
6000
Size
6
#4 x 1/2 #3HD Phillips Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 10000
Length
1/2 in
Finish
Stainless Steel
Package Quantity
10000
Size
4
#12 x 3/4 #10HD Phillips Pan High Low Screw Fully Threaded Zinc Bake - Pkg of 5000
Length
3/4 in
Finish
Zinc
Package Quantity
5000
Size
12
#4 x 1/2 #3HD Six Lobe Pan High Low Screw Fully Threaded 18-8 Stainless Steel - Pkg of 5000
Length
1/2 in
Finish
Stainless Steel
Package Quantity
5000
Size
4