Pan Head
#6 x 1/2 #5HD Six Lobe Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 5000
Length
1/2 in
Finish
Stainless Steel
Package Quantity
5000
Size
6
Length
3/4 in
Finish
Zinc
Package Quantity
8000
Size
8
#6 x 1 #5HD Phillips Pan High Low Screw Fully Threaded 18-8 Stainless Steel - Pkg of 6000
Length
1 in
Finish
Stainless Steel
Package Quantity
6000
Size
6
#8 x 5/8 #6HD Phillips Pan High Low Screw Fully Threaded 410 Stainless Steel - Pkg of 6000
Length
5/8 in
Finish
Stainless Steel
Package Quantity
6000
Size
8
#8 x 3/4 #6HD Phillips Pan High Low Screw Fully Threaded Black Zinc Bake - Pkg of 8000
Length
3/4 in
Finish
Zinc
Package Quantity
8000
Size
8
Length
1/4 in
Finish
Zinc
Package Quantity
10000
Size
2