Hex
Availability
Brand
Finish
Length
Material
Size
Price
Related Products
The APS1 is a 12 compartment kit that features 450 assorted 6-32 wall plate screws ranging in different lengths and colors. Wall Plate Screws are used to to fasten outlet covers and electrical wall plates. Features: Includes Most Popular Sizes which is made of Carbon Steel, Stainless Steel, Brass, Nylon
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs. This product is Made up of Carbon Steel.
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws. Material: Carbon Steel
Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws. This Product is Made up of Carbon Steel.
1/4X1 1/2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.