Fillister Head
Availability
Brand
Size
Full or Partial Thread
Finish
Length
Material
Price
8-32X1/2 Phillips Fillister Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000
Size
8-32
Material
Stainless Steel
Package Quantity
5000
Finish
18-8 Stainless Steel
Size
1/4-20
Material
Steel
Package Quantity
400
Finish
Zinc
8-32 x 5/8" Machine Screw - Fillister Head - Slotted - Steel - Zinc CR+3 - FT - UNC - Pkg of 100
Size
8-32
Material
Steel
Package Quantity
100
Finish
Zinc
Size
1/4-20
Material
Steel
Package Quantity
3000
Finish
Zinc
1/4-20X1 1/2 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 1250
Size
1/4-20
Material
Steel
Package Quantity
1250
Finish
Zinc
Size
1/4-28
Material
Steel
Package Quantity
1000
Finish
Zinc
4-40X1/2 Phillips Fillister Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000
Size
4-40
Material
Stainless Steel
Package Quantity
5000
Finish
18-8 Stainless Steel
Size
1/4-20
Material
Steel
Package Quantity
2000
Finish
Zinc
Size
5/16-18
Material
Steel
Package Quantity
2000
Finish
Zinc