Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X3/4  Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc, Pkg of 10000
See all 382 items in product family

8-32X3/4 Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc, Pkg of 10000

Item #: WBB410509

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $366.95
Product Information
Product Q&A
8-32X3/4 Phillips Flat Undercut Machine Screw Fully Threaded Black Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.

Product Specifications

    • HEAD Flat Undercut
    • FINISHZinc
    • DRIVEPhillips
    • SIZE8-32
    • LENGTH3/4"
    • MANUFACTURERS PART NUMBER0812MPUBZ
    • THREAD PER INCH0.164
    • MATERIALSteel
    • BRANDKanebridge
    • FULL OR PARTIAL THREADFull
    • UNIT OF MEASUREMENTInch (Imperial)
    • PACKAGE QTY10000
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.