Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machine Screws


(8,160 Items)
Sub Category
Flat Head (1,625)
Remove
12-24X1/2 Phillips Flat 100 Degree Machine Screw Fully Threaded Zinc, Pkg of 10000
Remove

      Items
12-24X1/2  Phillips Flat 100 Degree Machine Screw Fully Threaded Zinc, Pkg of 10000 12-24X1/2 Phillips Flat 100 Degree Machine Screw Fully Threaded Zinc, Pkg of 10000


12-24X1/2  Phillips Flat 100 Degree Machine Screw Fully Threaded Zinc, Pkg of 10000
Email This Page Printer Friendly Version
12-24X1/2 Phillips Flat 100 Degree Machine Screw Fully Threaded Zinc, Pkg of 10000
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB414970
Quantity Discount
QTY Price
1-2 $495.95 ea.
3+ $474.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12-24X1/2 Phillips Flat 100 Degree Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Specifications
HEAD Flat
FINISH Zinc
DRIVE Phillips
SIZE 12-24
LENGTH 1/2
PACKAGE QTY 10000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


M3-0.5X5  Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 5000

M3-0.5X5 Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 5000

From $53.95
More Info
Add to Cart
1/4-20X1 1/4  Phillips Flat Machine Screw Fully Threaded Zinc, Pkg of 2500

1/4-20X1 1/4 Phillips Flat Machine Screw Fully Threaded Zinc, Pkg of 2500

From $78.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)