Indented Hex Head
Availability
Brand
Full or Partial Thread
Finish
Length
Material
Size
Price
Related Products
B10-24 x 1" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 580431 Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
B10-32 x 1" Machine Screw - Flat Head - Slotted - Steel - Zinc CR+3 - UNF - FT - 100 Pk - BBI 580432 Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
B1/4-20 x 3" Machine Screw - Flat Head - Phillips - Steel - Zinc CR+3 - FT - Pkg of 100 - BBI 586679 Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable.
B12-24 x 1" Machine Screw - Round Head - Phillips - Steel - Zinc CR+3 - Pkg of 100 - BBI 588535 Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
Machine Screws feature straight shank fasteners with external threads designed to go through a hole or nut that is pre-tapped to form a mating thread for the screw. Fasteners are durably constructed of steel for long lasting reliability and strength.