Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8-32X3/8  Phillips Indented Hex Washer Machine Screw Fully Threaded Zinc, Pkg of 10000
See all 78 items in product family

8-32X3/8 Phillips Indented Hex Washer Machine Screw Fully Threaded Zinc, Pkg of 10000

Item #: WBB410595

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $374.95
Product Information
Product Q&A
8-32X3/8 Phillips Indented Hex Washer Machine Screw Fully Threaded Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

Product Specifications

    • HEAD Indented Hex Washer
    • FINISHZinc
    • DRIVEPhillips
    • SIZE8-32
    • PACKAGE QTY10000
    • MANUFACTURERS PART NUMBER0806MPW
    • THREAD PER INCH0.164
    • UNIT OF MEASUREMENTInch (Imperial)
    • FULL OR PARTIAL THREADFull
    • BRANDKanebridge
    • MATERIALSteel
    • LENGTH3/8"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.