Oval Head
Finish
Length
Material
Price
M5 x 0.8 x 10mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100
Package Quantity
100
Material
Stainless Steel
Length
10 mm
Size
M5 x 0.8
M4 x 0.7 x 10mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100
Package Quantity
100
Material
Stainless Steel
Length
10 mm
Size
M4 x 0.7
1/4-20 x 4" Machine Screw - Oval Head - Phillips - 18-8 Stainless Steel - FT - UNC - Pkg of 100
Package Quantity
100
Material
Stainless Steel
Length
4 in
Size
1/4-20
M5 x 0.8 x 16mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100
Package Quantity
100
Material
Stainless Steel
Length
16 mm
Size
M5 x 0.8
M6 x 1.0 x 8mm - Phillips Oval Head Machine Screw - 304 Stainless Steel - DIN 966 - Pkg of 100
Package Quantity
100
Material
Stainless Steel
Length
8 mm
Size
M6 x 1.0
M6 x 1.0 x 10mm Machine Screw - Slotted Oval Head - Steel - Zinc DIN 125B - Pkg of 100
Package Quantity
100
Material
Steel
Length
10 mm
Size
M6 x 1.0