Truss Head
Availability
Special Price
Size
Brand
Finish
Package Quantity
Length
Material
Price
10-32 x 1-1/4" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584438
Finish
Zinc
Package Quantity
100
Length
1-1/4 in
Material
Steel
10-24 x 1/2" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589415
Finish
Zinc
Package Quantity
1000
Length
1/2 in
Material
Steel
Finish
Zinc
Package Quantity
3000
Length
3/4 in
Material
Steel
Finish
Zinc
Package Quantity
3000
Length
5/8 in
Material
Steel
Finish
Black Oxide
Package Quantity
1250
Length
1-1/2 in
Material
Steel
Finish
Zinc
Package Quantity
3000
Length
1-1/2 in
Material
Steel
Finish
Black Oxide
Package Quantity
5000
Length
1 in
Material
Steel
Finish
Zinc
Package Quantity
2500
Length
1 in
Material
Steel
8-32 x 1-1/2" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk
Finish
Zinc
Package Quantity
100
Length
1-1/2 in
Material
Steel
Finish
Black Oxide
Package Quantity
2000
Length
1-1/4 in
Material
Steel
4-40X7/16 Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000
Finish
18-8 Stainless Steel
Package Quantity
5000
Length
7/16 in
Material
Stainless Steel
10-32X1 1/2 Phillips Truss Full Contour Machine Screw Fully Threaded Zinc, Pkg of 2000
Finish
Zinc
Package Quantity
2000
Length
1-1/2 in
Material
Steel
6-32 x 3/8" Machine Screw - Phillips Truss Head - Steel - Zinc Plated - Pkg of 100
Finish
Zinc
Package Quantity
100
Length
3/8 in
Material
Steel
Finish
Zinc
Package Quantity
1250
Length
1 in
Material
Steel