Truss Head
Finish
Length
Material
Price
Finish
Zinc
Package Quantity
3000
Length
1-1/2 in
Material
Steel
Finish
Zinc
Package Quantity
3000
Length
3/4 in
Material
Steel
4-40X7/16 Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 5000
Finish
18-8 Stainless Steel
Package Quantity
5000
Length
7/16 in
Material
Stainless Steel
Finish
Zinc
Package Quantity
3000
Length
5/8 in
Material
Steel
6-32 x 3/8" Machine Screw - Phillips Truss Head - Steel - Zinc Plated - Pkg of 100
Finish
Zinc
Package Quantity
100
Length
3/8 in
Material
Steel
10-32X1 1/2 Phillips Truss Full Contour Machine Screw Fully Threaded Zinc, Pkg of 2000
Finish
Zinc
Package Quantity
2000
Length
1-1/2 in
Material
Steel