General Purpose Threaded Plugs
Brand
Material
Type
Height
Color
Price
Related Products
The Primefit Extreme Performance 1/4" x 1/4" Female steel plugs are designed to last longer than anyone in the industry. The Hi-Flow design allows the maximum airflow to your air tools. Hi-Flow plugs in conjunction with our HI-Flow Couplers are great for sandblasting or high CFM blowguns.
Milton s-763-1 V Style High Flow Steel Plug 3/8" FNPT 2 Pack 3/8" FNPT V style high flow push type steel plugs are used in applications that require high volume low pressure. Has a maximum inlet pressure of 300 PSI and air flow of 74 SCFM. Compatible with M style and A style plugs however to retain maximum flow use V style plugs.
Milton s-760-1 V Style High Flow Steel Plug 1/4" MNPT 2 Pack High flow 1/4" MNPT V style steel plugs are used in applications that require high volume low pressure. Has a maximum inlet pressure of 300 PSI and a basic flow size of 1/4".
The Primefit IP1414BS-B25-P (25-Pack) Industrial Steel Plug is professional grade with zinc plated steel construction for high corrosion resistance and longer life.
GN 738 magnetic plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug.The seal is retained in a radial undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. NBR seal: maximum heat resistance: 120°C ...