General Purpose Threaded Plugs
Brand
Material
Type
Height
Color
Price
Related Products
Milton s-763-1 V Style High Flow Steel Plug 3/8" FNPT 2 Pack 3/8" FNPT V style high flow push type steel plugs are used in applications that require high volume low pressure. Has a maximum inlet pressure of 300 PSI and air flow of 74 SCFM. Compatible with M style and A style plugs however to retain maximum flow use V style plugs.
The Primefit Extreme Performance 1/4" x 1/4" Female steel plugs are designed to last longer than anyone in the industry. The Hi-Flow design allows the maximum airflow to your air tools. Hi-Flow plugs in conjunction with our HI-Flow Couplers are great for sandblasting or high CFM blowguns.
Milton s-760-1 V Style High Flow Steel Plug 1/4" MNPT 2 Pack High flow 1/4" MNPT V style steel plugs are used in applications that require high volume low pressure. Has a maximum inlet pressure of 300 PSI and a basic flow size of 1/4".
GN 738 magnetic plugs attract iron particles which might be suspended in the liquid. The magnetic pin is of a length which makes it impossible to demagnetize itself. To avoid breakage or de-magnetizing, round rod magnets are fitted with a plastic protection tube. This tube has to be removed prior to installing the plug.The seal is retained in a radial undercut in the mating face, which prevents it from dropping out and from extruding when the plug is tightened. For this reason the seal can be of a softer material which offers better sealing. NBR seal: maximum heat resistance: 120°C ...
The Primefit IP1414BS-B25-P (25-Pack) Industrial Steel Plug is professional grade with zinc plated steel construction for high corrosion resistance and longer life.