Lock Nuts
Type
Finish
Material
Color
Price
Size
1/4-20
Finish
Zinc
Package Quantity
2000
Material
Steel
Size
5/16-18
Finish
Black Oxide
Package Quantity
1000
Material
Steel
External Tooth Keps Lock Nut - 1/4-28 - Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 858200
Size
1/4-28
Finish
Zinc
Package Quantity
100
Material
Steel
J.W. Winco GN 1804.1 Slotted Spanner Lock Nuts, Steel, with Polyamide Insert, Zinc Plated, M15 X 1
Size
M15 X 1
Finish
Zinc Plated
Package Quantity
1
Material
Steel
Size
#6-32
Finish
Zinc
Package Quantity
5000
Material
Steel
Nylon Insert Lock Nut - 5/16-18 - NE -18-8 (A2) Stainless Steel - UNC - Pkg of 100 - BBI 310059
Size
5/16-18
Finish
18-8 Stainless Steel
Package Quantity
100
Material
Stainless Steel