Wing Nuts
Availability
Special Price
Type
Size
Brand
Finish
Length
Material
Height
Price
Package Quantity
1000
Finish
Black Oxide
Size
5/16-18
Unit of Measurement
Inch (Imperial)
Wing Nut - Cold Forged - #10-24 - Type A, Light Series - Low Carbon Steel - Zinc CR+3 - UNC - 100 Pk
Package Quantity
100
Finish
Zinc
Size
#10-24
Unit of Measurement
Inch (Imperial)
Wing Nut - Cold Forged - #8-32 - Type A, Light Series - Low Carbon Steel - Zinc CR+3 - UNC - 100 Pk
Package Quantity
100
Finish
Zinc
Size
#8-32
Unit of Measurement
Inch (Imperial)
Wing Nut - Cold Forged - 1/4-20 - Type A, Light Series - Low Carbon Steel - Zinc CR+3 - UNC - 100 Pk
Package Quantity
100
Finish
Zinc
Size
1/4-20
Unit of Measurement
Inch (Imperial)
Package Quantity
1000
Finish
Zinc
Size
1/4-20
Unit of Measurement
Inch (Imperial)
5/8-11 Wing Nut - 4-1/2" Wide - 1-1/8" Base Dia. - Ductile Iron - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
5/8-11
Unit of Measurement
Inch (Imperial)
3/8-16 Wing Nut - 1-5/8" Wide - 11/16" Base Dia. - Steel - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
3/8-16
Unit of Measurement
Inch (Imperial)
Package Quantity
25
Finish
Zinc
Size
3/8-16
Unit of Measurement
Inch (Imperial)
Package Quantity
25
Finish
Plain
Size
3/8-16
Unit of Measurement
Inch (Imperial)
5/16-18 Wing Nut - 2-1/2" Wide - 9/16" Base Dia. - Steel - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
5/16-18
Unit of Measurement
Inch (Imperial)
Package Quantity
25
Finish
Zinc
Size
1/4-20
Unit of Measurement
Inch (Imperial)
Package Quantity
2000
Finish
Black Oxide
Size
#10-24
Unit of Measurement
Inch (Imperial)
1/2-13 Wing Nut - 2-1/4" Wide - 13/16" Base Dia. - Malleable Iron - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
1/2-13
Unit of Measurement
Inch (Imperial)
Package Quantity
2000
Finish
Zinc
Size
1/4-20
Unit of Measurement
Inch (Imperial)
Wing Nut - Stamped - #10-24 - Type D - Style 1 - Low Carbon Steel - Zinc CR+3 - UNC - 100 Pk
Package Quantity
100
Finish
Zinc
Size
#10-24
Unit of Measurement
Inch (Imperial)
3/4-10 Wing Nut - 4-1/2" Wide - 1-1/8" Base Dia. - Ductile Iron - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
3/4-10
Unit of Measurement
Inch (Imperial)
3/8-16 Wing Nut - 1-5/8" Wide - 5/8" Base Dia. - Malleable Iron - Zinc - USA - Pkg of 25
Package Quantity
25
Finish
Zinc
Size
3/8-16
Unit of Measurement
Inch (Imperial)
Package Quantity
500
Finish
18-8 Stainless Steel
Size
#10-32
Unit of Measurement
Inch (Imperial)
Wing Nut - Cold Forged - #10-32 - Type A, Light Series - Low Carbon Steel - Zinc CR+3 - UNF - 100 Pk
Package Quantity
100
Finish
Zinc
Size
#10-32
Unit of Measurement
Inch (Imperial)
1/2-13 Wing Nut - 4-1/2" Wide - 1-1/8" Base Dia. - Ductile Iron - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
1/2-13
Unit of Measurement
Inch (Imperial)
3/4-10 Wing Nut - 4-1/2" Wide - 1-1/8" Base Dia. - Ductile Iron - Zinc - USA - Pkg of 25
Package Quantity
25
Finish
Zinc
Size
3/4-10
Unit of Measurement
Inch (Imperial)
1/2-13 Wing Nut - 4-1/2" Wide - 1-1/8" Base Dia. - Ductile Iron - Zinc - USA - Pkg of 25
Package Quantity
25
Finish
Zinc
Size
1/2-13
Unit of Measurement
Inch (Imperial)
Wing Nut - Stamped - 1/4-20 - Type D - Style 1 - Low Carbon Steel - Zinc CR+3 - UNC - 100 Pk
Package Quantity
100
Finish
Zinc
Size
1/4-20
Unit of Measurement
Inch (Imperial)
5/16-18 Wing Nut - 1-5/8" Wide - 7/8" Base Dia. - 11/16" H - Steel - Plain - USA - Pkg of 25
Package Quantity
25
Finish
Plain
Size
5/16-18
Unit of Measurement
Inch (Imperial)