Snap
Brand
Type
Style
Finish
Material
Price
17mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - USA - Pkg Qty 250
Package Quantity
250
Finish
Phosphate
Shaft Diameter
17mm
Material
Carbon Spring Steel
30mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 50
Package Quantity
50
Finish
Phosphate
Shaft Diameter
30mm
Material
Carbon Spring Steel
1-3/16" External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Package Quantity
100
Finish
Phosphate
Shaft Diameter
1-3/16"
Material
Carbon Spring Steel
16mm Inverted External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Package Quantity
100
Finish
Phosphate
Shaft Diameter
16mm
Material
Carbon Spring Steel
1/4" Grooveless External Snap Ring - Std. Duty - Stamped - Spring Steel - Zinc Yellow - Pkg Qty 100
Package Quantity
100
Finish
Zinc Yellow
Shaft Diameter
1/4"
Material
Carbon Spring Steel
1-1/4" External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 50
Package Quantity
50
Finish
Phosphate
Shaft Diameter
1-1/4"
Material
Carbon Spring Steel
85mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 5
Package Quantity
5
Finish
Phosphate
Shaft Diameter
85mm
Material
Carbon Spring Steel
63/64" External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Package Quantity
100
Finish
Phosphate
Shaft Diameter
63/64"
Material
Carbon Spring Steel
90mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 5
Package Quantity
5
Finish
Phosphate
Shaft Diameter
90mm
Material
Carbon Spring Steel
1-3/16" External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - Pkg Qty 10
Package Quantity
10
Finish
15-7 / 17-7 Stainless Steel
Shaft Diameter
1-3/16"
Material
Stainless Steel
48mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - USA - Pkg Qty 25
Package Quantity
25
Finish
Phosphate
Shaft Diameter
48mm
Material
Carbon Spring Steel
2-3/8" External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - USA
Package Quantity
1
Finish
15-7 / 17-7 Stainless Steel
Shaft Diameter
2-3/8"
Material
Stainless Steel
12mm External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - DIN 471 - Pkg Qty 25
Package Quantity
25
Finish
15-7 / 17-7 Stainless Steel
Shaft Diameter
12mm
Material
Stainless Steel
40mm External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - DIN 471 - Pkg Qty 5
Package Quantity
5
Finish
15-7 / 17-7 Stainless Steel
Shaft Diameter
40mm
Material
Stainless Steel