Snap
Material
Price
16mm Inverted External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Package Quantity
100
Finish
Phosphate
Shaft Diameter
16mm
Material
Carbon Spring Steel
40mm External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - DIN 471 - Pkg Qty 5
Package Quantity
5
Finish
15-7 / 17-7 Stainless Steel
Shaft Diameter
40mm
Material
Stainless Steel
17mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - USA - Pkg Qty 250
Package Quantity
250
Finish
Phosphate
Shaft Diameter
17mm
Material
Carbon Spring Steel
30mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 50
Package Quantity
50
Finish
Phosphate
Shaft Diameter
30mm
Material
Carbon Spring Steel
90mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 5
Package Quantity
5
Finish
Phosphate
Shaft Diameter
90mm
Material
Carbon Spring Steel
1-3/16" External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 100
Package Quantity
100
Finish
Phosphate
Shaft Diameter
1-3/16"
Material
Carbon Spring Steel