Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safety Switches


(564 Items)
Sub Category
Heavy Duty, Non-Fused (156)
Remove
Siemens HNF364S Safety Switch 200A, 3P, 600V, 3W, Non-Fused, HD, Type 4X
Remove

      Items
Siemens HNF364S Safety Switch 200A, 3P, 600V, 3W, Non-Fused, HD, Type 4X Siemens HNF364S Safety Switch 200A, 3P, 600V, 3W, Non-Fused, HD, Type 4X


Siemens HNF364S Safety Switch 200A, 3P, 600V, 3W, Non-Fused, HD, Type 4X
Similar Item Shown
Siemens HNF364S Safety Switch 200A, 3P, 600V, 3W, Non-Fused, HD, Type 4X
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB539381
List Price $8,602.00    Save 68%
Price: $2,751.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Siemens Safety switches are available in 30-1200A ratings in all enclosure types. The VBII safety switch line is the most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry.  HNF364S, Non-Fusible, 3 Poles, 600 Volts, 200 Amps, Type 4X.

Product Specifications
BRAND Siemens
MANUFACTURER PART NUMBER HNF364S
PRODUCT TYPE Safety Switches
DUTY TYPE Heavy Duty
FUSIBLE / NON-FUSIBLE Non-Fusible
AMPS 200
VOLTAGE 600
POLES 3
WIRES 3
NEUTRAL INCLUDED No
ENCLOSURE TYPE 4X
VIEWING WINDOW No
WEIGHT 50
CSA CERTIFIED No


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens HNF362R Safety Switch 60A, 3P, 600V, 3W, Non-Fused, HD, Type 3R

Siemens HNF362R Safety Switch 60A, 3P, 600V, 3W, Non-Fused, HD, Type 3R

From $308.95
More Info
Add to Cart
Siemens HNF261 Safety Switch 30A, 2P, 600V, 2W, Non-Fused, HD, Type 1

Siemens HNF261 Safety Switch 30A, 2P, 600V, 2W, Non-Fused, HD, Type 1

From $98.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)