Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Safety Switches


(564 Items)
Sub Category
Heavy Duty, Non-Fused (156)
Remove
Siemens HNF364SSW Safety Switch 200A, 3P, 600V, No Fuse, HDSS 316Ss 4X Window
Remove

      Items
Siemens HNF364SSW Safety Switch 200A, 3P, 600V, No Fuse, HDSS 316Ss 4X Window Siemens HNF364SSW Safety Switch 200A, 3P, 600V, No Fuse, HDSS 316Ss 4X Window


Siemens HNF364SSW Safety Switch 200A, 3P, 600V, No Fuse, HDSS 316Ss 4X Window
Similar Item Shown
Siemens HNF364SSW Safety Switch 200A, 3P, 600V, No Fuse, HDSS 316Ss 4X Window
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB539383
List Price $12,031.00    Save 68%
Price: $3,846.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Siemens Safety switches are available in 30-1200A ratings in all enclosure types. The VBII safety switch line is the most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry.  HNF364SSW, Non-Fusible, 3 Poles, 600 Volts, 200 Amps, Type 4X, Viewing Window.

Product Specifications
BRAND Siemens
MANUFACTURER PART NUMBER HNF364SSW
PRODUCT TYPE Safety Switches
DUTY TYPE Heavy Duty
FUSIBLE / NON-FUSIBLE Non-Fusible
AMPS 200
VOLTAGE 600
POLES 3
WIRES 3
NEUTRAL INCLUDED No
ENCLOSURE TYPE 4X-SS
VIEWING WINDOW Yes
WEIGHT 23
CSA CERTIFIED No


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Siemens HNF362R Safety Switch 60A, 3P, 600V, 3W, Non-Fused, HD, Type 3R

Siemens HNF362R Safety Switch 60A, 3P, 600V, 3W, Non-Fused, HD, Type 3R

From $308.95
More Info
Add to Cart
Siemens HNF261 Safety Switch 30A, 2P, 600V, 2W, Non-Fused, HD, Type 1

Siemens HNF261 Safety Switch 30A, 2P, 600V, 2W, Non-Fused, HD, Type 1

From $98.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)