Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Similar Item Shown

Siemens HNFC366R Safety Switch CSA, 600A, 3P, 600V, 3W, Non-Fused, HD, Type 3R

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

Siemens HNFC366R Safety Switch CSA, 600A, 3P, 600V, 3W, Non-Fused, HD, Type 3R

Item #: WBB539287

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,900.00 Save up to 71%
Price: $2,885.00
Product Information
Customer Review
Product Q&A
Siemens Safety switches are available in 30-1200A ratings in all enclosure types. The VBII safety switch line is the most up-to-date product available and has set new standards for rugged durability, ease of installation and with a number of unique accessories, provides a level of application flexibility unmatched in the industry.  HNFC366R, Non-Fusible, 3 Poles, 600 Volts, 600 Amps, Type 3R, CSA Certified.

Product Specifications

    • BRANDSiemens
    • MANUFACTURER PART NUMBERHNFC366R
    • PRODUCT TYPESafety Switches
    • DUTY TYPEHeavy Duty
    • FUSIBLE / NON-FUSIBLENon-Fusible
    • AMPS600
    • VOLTAGE600
    • POLES3
    • WIRES3
    • NEUTRAL INCLUDEDNo
    • ENCLOSURE TYPE3R
    • VIEWING WINDOWNo
    • WEIGHT130
    • CSA CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.187.2:21