Flat Head
Length Range (in)
Finish
Material
Price
#7 x 7/8 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc Bake -10000/PK
Finish
Zinc
Material
Steel
Size
#7
Package Quantity
10000
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #12 x 1-1/2", 100 Pack
Finish
Zinc
Material
Steel
Size
#12
Package Quantity
50
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #6 x 1-1/4", 100 Pack
Finish
Zinc
Material
Steel
Size
#6
Package Quantity
100
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #10 x 3/4", 100 Pack
Finish
Zinc
Material
Steel
Size
#10
Package Quantity
100
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #8 x 1", 100 Pack
Finish
Zinc
Material
Steel
Size
#8
Package Quantity
100
L.H.Dottie® Sheet Metal Screw, Phillips/Slotted, Hex Washer Head, #12 x 1", 100 Pack
Finish
Zinc
Material
Steel
Size
#12
Package Quantity
100