Oval Head
Size
Length Range (in)
Package Quantity
Material
Price
Finish
Zinc
Size
#6-32
Length
5/16 in
Material
Steel
Size
#6-32
Length
1/2 in
Material
Nylon
Package Quantity
100
Finish
Zinc
Size
#6-32
Length
5/16 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
1 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
3/4 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
1 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
1/2 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
3/4 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
1 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
1/2 in
Material
Steel
Size
#6-32
Length
1/2 in
Material
Brass
Package Quantity
100
Finish
Zinc
Size
#6-32
Length
3/4 in
Material
Steel
L.H.Dottie® Oval Head Tamperproof Wall Plate Screw, Spanner, #6-32 x 1/2", 100 Pack
Size
#6-32
Length
1/2 in
Material
Stainless Steel
Package Quantity
100
L.H.Dottie® Oval Head Wall Plate Screw, Slotted, Stainless Steel, #6-32 x 1/2", 100 Pack
Size
#6-32
Length
1/2 in
Material
Stainless Steel
Package Quantity
100
Finish
Zinc
Size
#6-32
Length
5/16 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
5/16 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
1/2 in
Material
Steel
#4 x 1/2 Phillips Oval Self Tapping Screw Type AB Fully Threaded 18-8 Stainless - Pkg of 5000
Finish
18-8 Stainless Steel
Size
#4
Length
1/2 in
Material
Stainless Steel
Finish
Zinc
Size
#6-32
Length
1 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
3/4 in
Material
Steel
Finish
Zinc
Size
#6-32
Length
1/2 in
Material
Steel