Pan Head
Finish
Length
Material
Color
Price
#6 x 3/8 Phillips Pan Self Tapping Screw Type AB Fully Threaded Black Oxide - Pkg of 10000
Finish
Black Oxide
Size
#6
Material
Steel
Length
3/8 in
Finish
Zinc
Size
#8
Material
Steel
Length
1/2 in
#8 x 2-1/2 Phillips Pan Self Tapping Screw Type AB Fully Threaded Zinc Bake - Pkg of 1250
Finish
Zinc
Size
#8
Material
Steel
Length
2-1/2 in
#10 x 1-1/4 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 3000
Finish
Zinc
Size
#10
Material
Steel
Length
1-1/4 in
#8 x 1/2 Phillips Pan Self Tapping Screw Type A Fully Threaded 18-8 Stainless Steel - Pkg of 5000
Finish
18-8 Stainless Steel
Size
#8
Material
Stainless Steel
Length
1/2 in
#8 x 1 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc Bake - Pkg of 5000
Finish
Zinc
Size
#8
Material
Steel
Length
1 in