Truss Head
Availability
Special Price
Brand
Finish
Length
Material
Size
Price
Related Products
12X1 1/4 Phillips Flat Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
8X1 Phillips Pan Self Tapping Screw Type A Fully Threaded Black Oxide. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Flat Head - 304 Stainless Steel Contents: 6 x 3/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 6 x 1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 6 x 5/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 8 x 3/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 8 x 1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 8 x 3/4" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 10 x 1/2" Sheet Metal Screw - ...
Phillips Flat Head Self Tapping/Sheet Metal Screws provide large threads for high versatility, and are designed for use when protrusion of the fastener above the mating surface is unacceptable for long lasting durability.
Phillips Pan Head Self Tapping Sheet Metal Screws Feature Large Threads For Versatility, And Are Used To Securely Attach Metal, Wood, Fiberglass, And Plastic. Phillips Pan Head Self Tapping Sheet Metal Screws provide a common style that can be substituted in most applications for round, truss or binding heads.