Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X1 1/4  Phil Wafer Head #3 Point Self Drill Screw Mach. Screw Thd Full Thrd Zinc Bake,1000 pcs
See all 33 items in product family

1/4-20X1 1/4 Phil Wafer Head #3 Point Self Drill Screw Mach. Screw Thd Full Thrd Zinc Bake,1000 pcs

Item #: WBB398033

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $94.95
Product Information
Product Q&A
1/4-20X1 1/4 Phil Wafer Head #3 Point Self Drill Screw Machine Screw Thd Full Thread Zinc Bake. Self drilling screws have point to cut through material and eleiminate the need to drill a pilot hole. Wafer heads provide necessary bearing surface and flush fit in wood and softer materials.

Product Specifications

    • FINISHZinc
    • PACKAGE QTY1000
    • LENGTH INCHES1-1/4
    • SIZE1/4-20
    • BRANDKanebridge
    • MANUFACTURERS PART NUMBER1420KWAFMS
    • DRIVEPhillips
    • HEAD Wafer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.