Socket Cap Screws
Type
Finish
Length
Material
Price
Socket Cap Screw - M10 x 1.5 x 35mm - Steel - Black Oxide - Class 12.9 - FT - UNC - 100 Pk
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
35 mm
M10 x 1.5 x 80mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 25
Finish
Black Oxide
Package Quantity
25
Material
Steel
Length
80 mm
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
3/4 in
Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk - BBI 011153
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
1 in
Finish
Stainless Steel
Package Quantity
15
Material
Stainless Steel
Length
70 mm
M8 x 1.25 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100
Finish
Black Oxide
Package Quantity
100
Material
Steel
Length
40 mm