Set Screws
Availability
Special Price
Type
Size
Brand
Length
Material
Price
Size
M6 x 1.0
Length
6 mm
Material
Alloy Steel
Package Quantity
100
Socket Set Screw - 3/8-16 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101453
Size
3/8-16
Length
1/2 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-5/16X18-0.500-A Set Screw w/ Full Ball - 5/16-18 Thread x 1/2" Thread Length
Size
5/16-18
8-32 x 3/16" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32072
Size
#8-32
Length
3/16 in
Material
Alloy Steel
Package Quantity
100
Size
M6 x 1.0
Length
10 mm
Material
Alloy Steel
Package Quantity
50
Size
M4 x 0.7
Length
8 mm
Material
Alloy Steel
Package Quantity
100
Size
M8 x 1.25
Length
12 mm
Material
Alloy Steel
Package Quantity
50
Size
M10 x 1.5
Length
12 mm
Material
Alloy Steel
Package Quantity
50
Size
8-32
Length
3/8 in
Material
Alloy Steel
Package Quantity
5000
J.W. Winco 605-M6-10-A Set Screw w/ Full Ball - M6 x 1.0 Thread - 10mm Thread Length
Size
M6 x 1.0
Socket Set Screw - 5/16-24 x 3/8" - Cup Point - Steel Alloy - Thermal Black Oxide - UNF - 100 Pk
Size
5/16-24
Length
3/8 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-1/2X13-0.750-A Set Screw w/ Full Ball - 1/2-13 Thread x 3/4" Thread Length
Size
1/2-13
J.W. Winco 605-3/8X16-0.750-A Set Screw w/ Full Ball - 3/8-16 Thread x 3/4" Thread Length
Size
3/8-16
Size
M12 x 1.75
Length
16 mm
Material
Alloy Steel
Package Quantity
25
Size
M3 x 0.5
Length
6 mm
Material
Alloy Steel
Package Quantity
100
Size
1/4-20
Length
1/2 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-8X32-0.375-A Set Screw w/ Full Ball - 8-32 Thread x 3/8" Thread Length
Size
#8-32
J.W. Winco 605-M8-12-B Set Screw w/ Flat Ball - M8 x 1.25 Thread - 12mm Thread Length
Size
M8 x 1.25
Size
M5 x 0.8
Length
5 mm
Material
Alloy Steel
Package Quantity
100
Socket Set Screw - 6-32 x 3/16" - Cup Point - Steel Alloy - Thermal Black Oxide - UNC - 100 Pk
Size
6-32
Length
3/16 in
Material
Alloy Steel
Package Quantity
100
Socket Set Screw - 5/16-18 x 3/8" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101383
Size
5/16-18
Length
3/8 in
Material
Alloy Steel
Package Quantity
100
Size
8-32
Length
1/2 in
Material
Alloy Steel
Package Quantity
100
Size
M5 x 0.8
Length
16 mm
Material
Stainless Steel
Package Quantity
100
J.W. Winco 605-10X24-0.500-A Set Screw w/ Full Ball - 10-24 Thread x 1/2" Thread Length
Size
#10-24
J.W. Winco 605-M10-20-V Set Screw w/ Flat Ball & Safety Twist-M10 x 1.5 Thread - 20mm Thread Length
Size
M10 x 1.5
J.W. Winco 605-10X32-0.625-BN Set Screw w/ Flat Ball - 10-32 Thread x 5/8" Thread Length
Size
#10-32
J.W. Winco 605-M4-16-AN Set Screw w/ Full Ball - M4 x 0.7 Thread - 16mm Thread Length
Size
M4 x 0.7
J.W. Winco 605-M16-20-AN Set Screw w/ Full Ball - M16 x 2.0 Thread - 20mm Thread Length
Size
M16 x 2.0
J.W. Winco 605-M12-30-A Set Screw w/ Full Ball - M12 x 1.75 Thread - 30mm Thread Length
Size
M12 x 1.75
J.W. Winco 605-M10-35-V Set Screw w/ Flat Ball & Safety Twist-M10 x 1.5 Thread - 25mm Thread Length
Size
M10 x 1.5
J.W. Winco 605-M8-20-B Set Screw w/ Flat Ball - M8 x 1.25 Thread - 20mm Thread Length
Size
M8 x 1.25
1/4-28 x 1/4" Cup Point Socket Set Screw - Steel - Black Oxide - UNF - Pkg of 100 - Holo-Krome 33074
Size
1/4-28
Length
1/4 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-1/4X20-0.500-BN Set Screw w/ Flat Ball - 1/4-20 Thread x 1/2" Thread Length
Size
1/4-20
J.W. Winco 605-M10-16-AN Set Screw w/ Full Ball - M10 x 1.5 Thread - 16mm Thread Length
Size
M10 x 1.5
J.W. Winco 605-M10-25-AN Set Screw w/ Full Ball - M10 x 1.5 Thread - 25mm Thread Length
Size
M10 x 1.5
J.W. Winco 605-M16-25-B Set Screw w/ Flat Ball - M16 x 2.0 Thread - 25mm Thread Length
Size
M16 x 2.0
1/4-28 x 1/4" Knurled Point Socket Set Screw - Steel - Black Oxide - UNF - 100 Pk - Holo-Krome 43018
Size
1/4-28
Length
1/4 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-1/4X20-0.500-AN Set Screw w/ Full Ball - 1/4-20 Thread x 1/2" Thread Length
Size
1/4-20
J.W. Winco 605-M8-10-V Set Screw w/ Flat Ball & Safety Twist-M8 x 1.25 Thread - 10mm Thread Length
Size
M8 x 1.25
4-40 x 1/8" Knurled Point Socket Set Screw - Steel - Black Oxide - UNC - 100 Pk - Holo-Krome 42002
Size
#4-40
Length
1/8 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-M8-10-B Set Screw w/ Flat Ball - M8 x 1.25 Thread - 10mm Thread Length
Size
M8 x 1.25
Size
1/4-20
Length
3/8 in
Material
Alloy Steel
Package Quantity
5000