Set Screws
Brand
Length
Material
Price
Socket Set Screw - 1/2-13 x 1/2" - Knurled Cup Point - Steel Alloy - Black Oxide - UNC - 100 Pk
Size
1/2-13
Length
1/2 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-1/4X20-0.500-A Set Screw w/ Full Ball - 1/4-20 Thread x 1/2" Thread Length
Size
1/4-20
Size
M5 x 0.8
Length
6 mm
Material
Stainless Steel
Package Quantity
100
Socket Set Screw - 1/2-13 x 3/8" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101562
Size
1/2-13
Length
3/8 in
Material
Alloy Steel
Package Quantity
100
Socket Set Screw - 3/8-16 x 1/2" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101453
Size
3/8-16
Length
1/2 in
Material
Alloy Steel
Package Quantity
100
Socket Set Screw - 8-32 x 1/4" - Cup Point - Steel Alloy - Thermal Black Oxide - UNC - 100 Pk
Size
8-32
Length
1/4 in
Material
Alloy Steel
Package Quantity
100