Set Screws
Brand
Length
Material
Price
J.W. Winco 605-M6-10-A Set Screw w/ Full Ball - M6 x 1.0 Thread - 10mm Thread Length
Size
M6 x 1.0
8-32 x 3/16" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32072
Size
#8-32
Length
3/16 in
Material
Alloy Steel
Package Quantity
100
Socket Set Screw - 1/2-13 x 1/2" - Knurled Cup Point - Steel Alloy - Black Oxide - UNC - 100 Pk
Size
1/2-13
Length
1/2 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-1/4X20-0.500-A Set Screw w/ Full Ball - 1/4-20 Thread x 1/2" Thread Length
Size
1/4-20
Size
M5 x 0.8
Length
6 mm
Material
Stainless Steel
Package Quantity
100
Socket Set Screw - 1/2-13 x 3/8" - Cup Point - Steel Alloy - Blk Oxide - UNC - 100 Pk - BBI 101562
Size
1/2-13
Length
3/8 in
Material
Alloy Steel
Package Quantity
100