Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4-20X3/4  Coarse Thread Socket Set Screw Oval Point Plain Imported, Pkg of 25
See all 28 items in product family

1/4-20X3/4 Coarse Thread Socket Set Screw Oval Point Plain Imported, Pkg of 25

Item #: WBB414093

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.64
Product Information
Customer Review
Product Q&A
1/4-20X3/4 Coarse Thread Socket Set Screw Oval Point Plain Imported. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.

Product Specifications

    • SIZE1/4-20
    • MANUFACTURERS PART NUMBER1412SSOI
    • PACKAGE QUANTITY25
    • LENGTH3/4"
    • MATERIALAlloy Steel
    • DESCRIPTIONSocket Set Screw
    • COUNTRY OF ORIGINImport
    • BRANDKanebridge
    • HEAD Oval
    • TYPEOval Point
    • FINISHPlain
    • DRIVE TYPEHex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!