Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10-32X3/16  Fine Thread Socket Set Screw Oval Point  Plain Imported, Pkg of 50
See all 28 items in product family

10-32X3/16 Fine Thread Socket Set Screw Oval Point Plain Imported, Pkg of 50

Item #: WBB414880

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.45
Product Information
Customer Review
Product Q&A
10-32X3/16 Fine Thread Socket Set Screw Oval Point Plain Imported. Oval head screws are preferred over a flat head when a more decorative look is desired or when fastening onto a conical surface.

Product Specifications

    • MANUFACTURERS PART NUMBER1103SSOI
    • HEAD Oval
    • FINISHPlain
    • DRIVE TYPEHex
    • TYPEOval Point
    • DESCRIPTIONSocket Set Screw
    • LENGTH3/16"
    • SIZE10-32
    • MATERIALAlloy Steel
    • BRANDKanebridge
    • PACKAGE QUANTITY50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:68