Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Made in USA 18-8 Stainless Steel Socket Shoulder Screw 1/4

Rollover image to zoom in

Click image to enlarge

See all 1,042 items in product family

Made in USA 18-8 Stainless Steel Socket Shoulder Screw 1/4"-20 Thread 5/8" Long 3/8" Shoulder

Item #: WBB1373930

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $8.80
Product Information
Product Q&A
Made in USA 18-8 Stainless Steel Socket Shoulder Screw 1/4"-20 Thread 5/8" Long 3/8" Shoulder

Made in USA 18-8 Stainless Steel Socket Shoulder Screw 1/4"-20 Thread 5/8" Long 3/8" Shoulder

18-8 Stainless Steel Shoulder Screw, Hex Socket Drive, Standard Tolerance, Meets ASME B18.3, 3/8" Shoulder Diameter, 5/8" Shoulder Length, Partially Threaded, 1/4"-20 Threads, 3/4" Thread Length, Made in US, (Pack of 1)

Product Specifications

    • HEAD Hex Socket
    • DIRECTION OF ROTATIONRight Hand
    • DRIVE TYPEHex
    • TYPESocket Head
    • PACKAGE QUANTITY10
    • LENGTH5/8"
    • SIZE1/4-20
    • THREAD SIZE1/4"-20
    • MATERIALStainless Steel
    • BRANDMade in USA
    • THREADS PER INCH20
    • DESCRIPTIONSocket Shoulder Screw
    • SPECIFICATIONSASME B18.3
    • THREAD LENGTH3/4"
    • GRADE18-8
    • HEAD DIAMETER9/16"
    • HEAD HEIGHT1/4"
    • SHOULDER DIAMETER3/8"
    • FINISHPlain
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.