Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M3-0.5 Carbon Steel Insert For Metal - 450-3 - Made In USA - Pkg Qty 10
See all 10 items in product family

M3-0.5 Carbon Steel Insert For Metal - 450-3 - Made In USA - Pkg Qty 10

Item #: WBB435296

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $15.30
$0.91 each

Sold in packages of 10

Clearance Price: $9.10

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Thread repair insert for metal, M3-0.5 x M6-1.0 x .256", carbon steel.

Product Specifications

    • DESIGNHeavy Wall
    • DESCRIPTIONInsert for Metal
    • MANUFACTURERS PART NUMBER450-3
    • SIZEM3 x 0.5
    • STYLEMetric
    • ALLOY12L14
    • COUNTRY OF ORIGINMade in USA
    • MATERIALCarbon Steel
    • THREADING TYPECoarse
    • PACKAGE QUANTITY10
    • BRANDEZ Lok

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed