Finishing Washers
Availability
Type
Size
Brand
Finish
Package Quantity
Material
Color
Price
Size
#12 in
Unit of Measurement
Inch (Imperial)
Material
Stainless Steel
Package Quantity
4000
5/16" Countersunk Finishing Washer - .401/.378" I.D. - Steel - Nickel Plated - Grade 2 - 100 Pk
Size
5/16 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
100
J.W. Winco GN 184 Countersunk Washers, Steel, Blackened, 3/8", 1/8"H, 1" Outside Dia.
Size
3/8 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
1
#8 Countersunk Finishing Washer - .22/.236" I.D. - .012/.02" Thick - Brass - Nickel Plated - 100 Pk
Size
#8 in
Unit of Measurement
Inch (Imperial)
Material
Brass
Package Quantity
100
J.W. Winco GN 184 Countersunk Washers, Steel, Blackened, 5/16", 1/8"H, 13/16" Outside Dia.
Size
5/16 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
1
#12 Countersunk Finishing Washer - .307/.267" I.D. - .012/.02" Thick - Brass - Nickel Plated, 100 Pk
Size
#12 in
Unit of Measurement
Inch (Imperial)
Material
Brass
Package Quantity
100
#10 Countersunk Finishing Washer - .268/.236" I.D. - Steel - Nickel Plated - Grade 2 - 100 Pk
Size
#10 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
100
Size
#10 in
Unit of Measurement
Inch (Imperial)
Material
Stainless Steel
Package Quantity
100
#8 Countersunk Finishing Washer - .22/.189" I.D. - Steel - Nickel Plated - Grade 2 - 100 Pk
Size
#8 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
100
Size
#8 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
10000
Size
#8 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
10000
J.W. Winco GN 184 Countersunk Washers, Steel, Blackened, 3/8", 1/8"H, 1-1/8" Outside Dia.
Size
3/8 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
1
Size
#8 in
Unit of Measurement
Inch (Imperial)
Material
Stainless Steel
Package Quantity
10000
1/4" Countersunk Finishing Washer - .322/.299" I.D. - Steel - Nickel Plated - Grade 2 - 100 Pk
Size
1/4 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
100
#12 Countersunk Finishing Washer - .307/.267" I.D. - Steel - Nickel Plated - Grade 2 - 100 Pk
Size
#12 in
Unit of Measurement
Inch (Imperial)
Material
Steel
Package Quantity
100
#6 Countersunk Finishing Washer - .185/.161" I.D. - .012/.02" Thick - Brass - Nickel Plated - 100 Pk
Size
#6 in
Unit of Measurement
Inch (Imperial)
Material
Brass
Package Quantity
100
#10 Countersunk Finishing Washer - .268/.236" I.D. - .012/.02" Thick - Brass - Nickel Plated, 100 Pk
Size
#10 in
Unit of Measurement
Inch (Imperial)
Material
Brass
Package Quantity
100
1/4" Countersunk Finishing Washer - .322/.299" I.D. - .012/.02" Thick - Brass, Nickel Plated, 100 Pk
Size
1/4 in
Unit of Measurement
Inch (Imperial)
Material
Brass
Package Quantity
100